Lakeside® Cashier Stand, ADA Height, 2 Side Tray Slides, 1 Interior Shelf, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Cashier Stands by Lakeside® Manufacturing accommodate conventional cash registers or computer equipment for electronic payment systems. The Lakeside® 641 Cashier Stand with stainless steel interior and laminate exterior has (2) side tray slides and (1) interior shelf. This cashier stand's segmented interior compartments conveniently store and organize computer, printer and other supplies. Its CPU compartment features vented back to prevent overheating, while its all welded stainless steel construction is durable, easy to clean and sanitize. This stand's 4 all-swivel casters, 2 with brake are 5" no-mark cushion-tread for heavy-duty support and easy maneuverability. Its fold down 12" (305 mm) wide tray slides adjust for ADA compliance. Textured and solid color laminate exterior finishes available. Optional locking cash drawer available. Standard, modified, and custom options. Superior lead times. Made in the USA.
PRICE
$5,219.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/4 in |
| Width | 26-1/4 in |
| Height | 35 in |
| Weight | 155 lbs |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Caster Type | 2 Swivel, 2 Swivel with Brake |
| Manufacturers Part Number | 641 |
| Brand | Lakeside |