New Age Industrial HD Mobile Condiment Cart with Pan Cutouts & Storage, Silvery White/Dull Gray
Write a Review
|
Questions & Answers (0)
Product Description
Organize and serve condiments with ease using the New Age Industrial 54084 Heavy Duty Aluminum "Flavor Station" Mobile Condiment Cart. This all-welded aluminum cart provides a robust and hygienic solution for self-service areas in cafeterias, buffets, or events. It features six precision-cutouts designed to securely hold half-size (6" deep) steam table pans (pans not included), keeping your condiments neatly displayed and accessible. Two bottom doors conceal a built-in storage area, perfect for stocking extra supplies, napkins, or utensils. Equipped with four 5-inch plate type platform swivel casters with brakes, this flavor station ensures smooth mobility for flexible placement and secure positioning. Built with New Age Industrial's signature quality, it's durable and designed for continuous commercial use. Proudly Made in the USA. Silvery White/Dull Gray
PRICE
$5,099.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-1/8 in |
| Width | 30-1/4 in |
| Height | 51-1/8 in |
| Weight | 100 lbs |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Caster Type | 4 Swivel with Brake |
| Manufacturers Part Number | 54084 |
| Brand | New Age Industrial |