Valley Craft® Hand Truck with Extended Frame, 1000 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's Casino Hand Trucks include our unique hand brake system and provide a much safer and efficient way to move large loads. This heavy duty truck features a sliding frame that helps the operator to more easily break-over heavy loads. The frame and shoe assembly can slide downward as the truck is tilted back. Rear swivel wheels help prevent loads from tipping back, as well as providing ease of movement. Truck includes secure strapping attachment, and the ratchet securely tightens and locks the strap, securing the load. A simple quick release lever unlocks the strap. Unit adjusts vertically on a mounting bar and can be set at the most accurate point in relation to height load. 15' nylon strap included. Heavy duty pneumatic tires provide a cushioned ride.
PROMOTIONAL PRICE
$1,999.00was $2499.00
Save $500.00 (20%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 80 lbs |
| Wheel Diameter | 12 Front, 6 Rear in |
| Noseplate Width | 19 in |
| Noseplate Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | Casino |
| Color | Silver |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel Semi Pneumatic |
| Handle Type | Ergonomic |
| Style | 4-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F89206 |
| Handle Style | Ergonomic Loop Handle |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |