Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351347

MPN #: F84808A3

Valley Craft® Steel Truck, 1000 lb. Capacity, Green

Product Description
Valley Craft® Bag & Box Truck - Steel

Deep Frame Bag & Box Truck features a set of 6" swivel casters mounted on extended skid rails, allowing the truck to carry the entire weight of the load on the 10" x 19" rugged, steel shoe. Features 14-gauge, 1-1/8" O.D. steel tubing frame with form-fitted joints, and solid rubber tires. Handles up to 1000 lbs.

PRICE
$1,229.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Height54 in
Weight Capacity1000 lbs
Weight91 lbs
Wheel Diameter10 Drive, 6 Rear in
Noseplate Width19 in
Noseplate Depth10 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGreen
Wheel Type(2) Rigid, (2) Swivel
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberF84808A3
Handle StyleRubber Grip Twin Handles
BrandValley Craft

Warranty

Warranty1 yr