Valley Craft® Commercial Heavy Duty Hand Truck with Curved Back, Pneumatic Wheels, 600 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Curved Back Commercial Hand Truck is designed for regular heavy duty use throughout your facility or on the run. Commonly used for beverage delivery and handling, this hand truck is built to withstand the most rigorous use. The curved back conforms to barrels and other cylinder-shaped items.
Constructed of premium aluminum with solid welds, commercial hand trucks provide superior durability. Units are lightweight, spark resistant, and have a capacity of 600 lbs. Easily maneuver hand trucks over various terrain on (2) 10" pneumatic wheels. Each hand truck has dual rubber grip handles for improved control, a reinforced loop grip top for simplified tilting, and a spacious 16 x 10" shoe. While the curved back is ideal for primarily cylinder-shaped items, the side frames double to create a Standard (for flat 14" or wider items) and can handle flat items as well. The included hand brake gives operators added control and safety while handling heavy loads or on uneven surfaces.
Valley Craft's® Curved Back Commercial Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A. Professional hand truck for rigorous universal needs.
Constructed of premium aluminum with solid welds, commercial hand trucks provide superior durability. Units are lightweight, spark resistant, and have a capacity of 600 lbs. Easily maneuver hand trucks over various terrain on (2) 10" pneumatic wheels. Each hand truck has dual rubber grip handles for improved control, a reinforced loop grip top for simplified tilting, and a spacious 16 x 10" shoe. While the curved back is ideal for primarily cylinder-shaped items, the side frames double to create a Standard (for flat 14" or wider items) and can handle flat items as well. The included hand brake gives operators added control and safety while handling heavy loads or on uneven surfaces.
Valley Craft's® Curved Back Commercial Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A. Professional hand truck for rigorous universal needs.
PRICE
$915.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 51 in |
| Weight Capacity | 600 lbs |
| Weight | 38 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 10 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck |
| Color | Silver |
| Wheel Type | (2) Pneumatic |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F83971A6 |
| Handle Style | Double |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |