Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128690

MPN #: Z6915-XL-ACA

Zurn® AquaSense Base Centerset Sensor Faucet w/ 6 VDC Plug-in Power Converter, 0.5 GPM, Chrome

Product Description
Sensor Faucet Z6915-XL-ACA are constructed of high-quality lead-free cast brass making them a durable, water-efficient choice for new commercial and retrofit construction projects alike. This Motion sensor Touch free faucet comes with 6 VDC-powered infrared proximity sensor which senses the user for precise hands-free operation

Zurn AquaSense® faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 0.5 GPM aerator and mounting hardware.

Zurn Lead Free (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates a weighted average lead content of no more than 0.25% of the wetted surface.

Features:
  • Infrared convergence-type proximity sensor
  • 30-second time out feature
  • Chrome-plated, Heavy Duty cast brass body
  • In-line filter
  • 4 "AA" batteries
  • Inlet for a 1/2" ball riser
  • Battery, plug-in or hardwired
  • 3-year warranty

  • Compliance and Certification
  • Low-Lead Compliant
  • ADA Compliant
  • ASME A112.18.1/CSA B125.1
  • WaterSense* compliant


PRICE
$519.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-5/16 in
Spout Reach5-1/8 in
Spout Length6-3/4 in
Spout Height3-7/8 in
Inlet Connection1/2 in
Centers4 in
Connection Size1/2 in

Product Details

Flow Rate1/2 gal/min
Power SupplyAA Batteries
Temperature ControlYes
Gallons per Minute1/2 gal/min
Mounting LocationDeck
MaterialBrass
Manufacturers Part NumberZ6915-XL-ACA
BrandZurn
ColorSilver
Amperage0.03 A
SeriesAquaSense
StyleOther/Custom
Country of OriginTaiwan
Voltage6V DC V
FinishPolished Chrome
Valve TypeSolenoid
ActivationMotion Sensor
Features32 Sec Time-Out Feature
Faucet Holes3
Handle StyleSensor
Outlet TypeAerator
Vandal ResistantYes
Sensor Range1" to 6"

Warranty

Warranty3 yr

Compliance & Certifications

ADA CompliantYes