Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flotec

Model # :WBB2225022

MPN #: FP5712-01

Flotec Cast Iron Multistage Booster Pump 1/2 HP

Product Description
Multi-Stage High Pressure Booster pumps provide strong performance with superior pressure, for increasing water pressure from city mains or private water systems.

Key Features:
  • Has strong pump performance and superior "dead-head" resistance
  • Heavy-duty cast iron pump adapter and discharge


PRICE
$1,075.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/16 in
Width9-3/16 in
Height12-9/16 in
Weight38.9 lbs
Cord Length10.0 ft
Inlet Connection3/4 in
Discharge Connection Size3/4 in

Product Details

TypeMultistage Water Pressure Booster Pump
Horsepower1/2 HP
ColorBlack
Amperage6.2/12.4 A
Hertz60 Hz
Gallons per Minute13.0 gal/min
Voltage115/230 V
Phase1
Package Quantity1
Discharge Connection TypeFNPT
Manufacturers Part NumberFP5712-01
Housing MaterialCast Iron
Shaft Seal MaterialSilicone Carbide
BrandFlotec

Warranty

Warranty1

Compliance & Certifications

CertificationsNEC, CEC