Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191249

MPN #: WPS07505PCK

K2® 3/4 HP Automatic Booster Pump, 15-5/16" L x 9-5/8" W x 17-1/8" H, 30 PSI

Product Description
The K2® Pumps 3/4 HP Stainless Steel Automatic Booster Pump increases municipal water pressure or well water pressure by up to 66 PSI. The pump automatically turns on when water flows through the pump housing making it a completely automatic system. It may also be used as a tankless shallow well jet with water depths down to 25 ft. The 115-Volt Energy Efficient PSC motor is fan-cooled for extended life with auto reset thermal overload protection. The pump delivers up to 10 GPM at 30 PSI with a maximum pressure shutoff at 66 psi. 10 ' power cord pre-wired and ready to plug in.

Features:
  • Automatic design controls and regulates delivery of water
  • Works as a booster pump for municipal water or tankless shallow well jet pump
  • Stainless Steel pump housing and cast aluminum pump base
  • Certified Lead-Free to NSF/ANSI/CAN 61, and NSF/ANSI 372
  • 1" NPT Suction and Discharge size
  • 1 Year Warranty


PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-5/16 in
Width9-5/8 in
Height17-1/8 in
Weight22.1 lbs
Cord Length10 ft
Discharge Connection Size1 in

Product Details

TypeAutomatic Booster Pump
Horsepower2025-03-04 00:00:00 HP
ColorMulti-colored
Amperage8 A
Hertz60 Hz
Gallons per Minute10 gal/min
Voltage115 V
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberWPS07505PCK
Housing MaterialStainless Steel
BrandK2

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF/ANSI/CAN 61, NSF/ANSI 372, CSA