permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225 degrees F.
Cast Iron Series PL 36 Pump 1/6 HP 115V/1/60
|
Questions & Answers (0)
Product Description
PRICE
$759.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3/4;1; 1-1/4; 1-1/2 in |
Product Details
| RPM | 3300 rpm |
| Horsepower | 1/6 HP |
| Amperage | 2.1 A |
| Flange Face to Face | 6-3/8 |
| Max Temperature | 225 °F |
| Pressure | 150 psi |
| Motor Type | ODP |
| Impeller Material | Glass Filled Noryl® |
| Matching Connecting Included | No |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 1BL001 |
| Respirator Connection Type | Flange |
| Housing Material | Cast Iron |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |