Key Features:
- Superior performance at depths to water of 50' or more
- Rugged, heavy-duty cast iron pump housing
- Ready-to-install 230 volt motor - see manual for 115 volt conversion
Weights & Dimensions
| Length | 26-13/16 in |
| Width | 12-1/16 in |
| Height | 15-9/16 in |
| Weight | 73.2 lbs |
| Cord Length | 8.0 ft |
| Inlet Connection | 1-1/4 in |
| Discharge Connection Size | 1 in |
Product Details
| Gallons per Minute | 12.0 gal/min |
| Seal Material | Silicone Carbide |
| Phase | 1.0 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP4432-01 |
| PSI | 40.0 psi |
| Brand | Flotec |
| Type | Deep Well Jet Pump |
| Horsepower | 1 HP |
| Color | Black |
| Amperage | 15/20 A |
| Hertz | 60 Hz |
| Switch Type | 40/60 Preset Pressure |
| Voltage | 115/230 V |
| Includes | Pressure gauge, mounting feet |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Cast Iron |
Warranty
| Warranty | 1.0 |