Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191225

MPN #: WPS05004K

K2® 1/2 HP Cast Iron Shallow Well Jet Pump, 14.5 GPM

Product Description
Engineered for superior performance, the K2® Pumps PRO 1/2 HP Cast Iron Shallow Well Jet Pump will pump up to 14.5 gallons per minute at 40 PSI and a maximum pressure of 70 PSI. The pump can be used for shallow well applications with water depths up to 25 feet. This may include drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 25 feet or less. Typical applications would be water supply for homes, cabins, farms, low flow sprinkler systems, and utility water.

Features:
  • Constructed of durable cast iron, with stainless steel motor shaft and fasteners
  • Heavy-duty, dual-voltage 115/230V motor, factory preset at 230V
  • Fan-cooled motor extends the life of the pump
  • Self priming after pump is initially filled
  • Certified Lead-Free to NSF/ANSI/CAN 61, and NSF/ANSI 372
  • Pre-wired pressure switch, preset for 30/50 PSI operation
  • 1" NPT Discharge and 1-1/4" Suction
  • 3 Year Warranty


PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width10-3/8 in
Height8-13/16 in
Discharge Connection Size1 in

Product Details

TypeShallow Well Jet Pump
Horsepower1/2 HP
ColorBlack
Amperage12.4/6.2 A
Hertz60 Hz
Switch Type30/50 Preset Pressure
Gallons per Minute14.5 gal/min
Voltage115/230 V
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberWPS05004K
PSI30/50 psi
Housing MaterialCast Iron
BrandK2

Warranty

Warranty3 yr