- High Load Capacity.
- Good Floor Protection.
- High Impact Strength.
- Non-Marking.
Darnell-Rose Caster Wheel 500003 Polyurethane 5" Dia. 850 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.75
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 850 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 1/2 (with Spanner Bushing) in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Silver |
| Caster Index | Wheels & Tires |
| Hub Type | Polyolefin |
| Package Quantity | 1 |
| Manufacturers Part Number | 500003 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |