- Medium duty industrial casters.
- Available from 3" to 6".
- Four sided double ball raceway.
- Heat Treated moving parts.
- Dust caps and thread guards standard.
Darnell-Rose Caster Wheel 500421 Neoprene Rubber 5" Dia. 200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight Capacity | 200 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 3/8 in |
| Bearing Size | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene Rubber |
| Color | Black |
| Caster Index | Wheels & Tires |
| Hub Type | Hard Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 500421 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |