Features:
- Temperature range: –45°F to 800°F
- High load capacity
- Ideal for heavy-duty equipment
Weights & Dimensions
| Width | 3-9/16 in |
| Weight Capacity | 2500 lbs |
| Weight | 13.6 lbs |
| Wheel Diameter | 8 in |
| Bearing Size | 1 x 1-15/16 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Cast Iron |
| Type | Cast Iron Wheel |
| Color | Silver |
| Series | WHL-CI |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-CI-8X3 |
| Brand | Vestil |
Warranty
| Warranty | 1 |