- Medium duty industrial casters.
- Available from 3" to 6".
- Four sided double ball raceway.
- Heat Treated moving parts.
- Dust caps and thread guards standard.
Darnell-Rose Caster Wheel 500522 Neoprene Rubber 4" Dia. 375 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Weight Capacity | 375 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene Rubber |
| Color | Black |
| Hub Type | Hard Rubber |
| Caster Index | Wheels & Tires |
| Package Quantity | 1 |
| Manufacturers Part Number | 500522 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |