Features:
- Non-marking for good floor preservation
- Sawtooth tread pattern
- Temperature rating -40 degrees F to 160 degrees F
- Resists oils, grease and water
Weights & Dimensions
| Width | 3-3/4 in |
| Weight Capacity | 330 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 16 in |
| Bearing Size | 1 -3/8 x 5/8 x 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Pneumatic Wheel |
| Color | Black |
| Series | WHL-PN |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-PN-16X4-5/8 |
| Brand | Vestil |
Warranty
| Warranty | 30 |