Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan

Model # :WBB2277595

MPN #: MSA48-102

Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners

Product Description
Vulcan MSA48-102, Heavy-Duty Flat Top Griddle/Grill, Propane

Features:
  • 27,000 BTUs per 12" section, U-shaped steel burners
  • 48" w x 24" d griddle plate
  • Fully welded stainless and aluminized steel chassis frame with one drawer
  • Mechanical snap-action thermostatic controls
  • 1" thick polished steel griddle plate
  • 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted
  • Heavy duty flat top enables breakfast to dinner functionality
  • Cool bull nose design keeps the grill front rail cool to the touch at all times
  • 11" low profile cooking height on 4" adjustable legs
  • Large 6 quart stainless steel grease drawer (2 drawers on 60" and 72" models)
  • Manual ignition
  • ¾" rear gas connection and gas pressure regulator


PRICE
$8,599.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth31-1/2 in
Height15-1/4 in
Weight525 lbs
Gas Connection3/4 rear gas connection & pressure regulator in

Product Details

TypeFlat Top Griddle/Grill
SeriesMSA
Made in the USAYES
MaterialStainless Steel
DescriptionGas Griddle
Manufacturers Part NumberMSA48-102
BTU81000
Fuel TypePropane
Number of Burners4
BrandVulcan

Warranty

Warranty1 year limited parts & labor

Compliance & Certifications

CertificationsNSF, CSA Flame, CSA Star