Summit-30"W 220V Electric Cooktop, Black Porcelain Finish
Write a Review
|
Questions & Answers (0)
Product Description
Summit 30"W 220V Electric Cooktop, Black Porcelain Finish
Electric Cooktops do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT's built-in electric cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs. The TEL05 is a 30" wide cooktop with a scratch resistant porcelain surface in black. It features one 8" and three 6" coil elements, all with chrome drip bowls. A recessed top helps to contain spills. This model is made in the USA and also available with a white or bisque finish.
Electric Cooktops do not come with a power cord, they are meant to be hard wired into the electric.
SUMMIT's built-in electric cooktops offer quality performance at great value, with a range of sizes and styles to suit your kitchen needs. The TEL05 is a 30" wide cooktop with a scratch resistant porcelain surface in black. It features one 8" and three 6" coil elements, all with chrome drip bowls. A recessed top helps to contain spills. This model is made in the USA and also available with a white or bisque finish.
PRICE
$489.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-3/4 in |
| Depth | 20 in |
| Height | 3-3/4 in |
| Countertop Cutout Width | 28-3/8 in |
| Countertop Cutout Depth | 18-5/8 in |
Product Details
| Body Color Family | Black |
| Surface Type | Painted |
| Cooking Timer | No |
| Burner Temperature Control | Dial |
| Burner Type | Coils |
| Manufacturers Part Number | TEL05 |
| Number of Burners | 4 |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | FALSE |
| Electrical Safety Markings | UL |