Crown Verity Mobile Outdoor Griddle 36" LP - MG-36
The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
Crown Verity Mobile Outdoor Griddle 36" LP - MG-36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,229.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 28 in |
| Height | 43-1/2 in |
| Weight | 220 lbs |
| Cooking Surface Dimensions | 34"L x 21"D |
Product Details
| Applications | Commericial |
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Outdoor Griddle |
| Package Quantity | 1 |
| Manufacturers Part Number | CV-MG-36 |
| BTU | 79500 |
| Fuel Type | LP |
| Number of Burners | 5 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year parts and Labor, 10-years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL |