Charbroilers
Free Shipping
Brand
Certifications
Material
Width
Type
Height
Price
Related Products
Crown Verity Propane Club Grills are made of 18 gauge Type 304 stainless steel with a #4 finish for corrosion-resistance and long lasting durability. Grill design includes two 30 lb. horizontal propane tanks. 14 gauge stainless steel radiants remain in place during transportation and cleaning. Roll dome hoods helps preheat unit in less than 6 minutes. Stainless steel burners placed every 5-3/4" ensure even heat pattern. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. 2 locking swivel casters and two 14" diameter wheels provide mobility. NSF listed. ...
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention. The result is faster cook times, greater moisture retention, and a higher product yield so you serve a higher quality, moist product. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 495.8 sq. in. Construction: Stainless steel front, sides, and backsplash Double wall construction with ...
Features: Stainless steel front, top and sides Infrared Broiler includes two 15,000 BTU/hr ceramic infrared burners; 30,000 BTU/hr total input Dual heat controls for zone cooking and improved temperature control 250°F-800°F at rack Standing pilot ignition system Removable full-width spillage pan for easy cleaning 3/4 in. top gas connection and gas pressure regulator Can be range mounted with optional reinforced shelf, wall mounted with optional brackets or counter mounted with optional leg set
Crown Verity Mobile Outdoor Griddle 48" LP - MG-48 The Crown Verity pro griddle is designed to cook high volumes of product in a short period of time and converts to a charbroiler for dual function use. Griddles are constructed of 5/16" cold rolled steel with stainless steel splash guards and a removable stainless steel grease tray. This versatile unit is ideal for resorts, country clubs, caterers, and service clubs.
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...