- Stainless steel front, top and sides
- Infrared Broiler includes two 15,000 BTU/hr ceramic infrared burners; 30,000 BTU/hr total input
- Dual heat controls for zone cooking and improved temperature control 250°F-800°F at rack
- Standing pilot ignition system
- Removable full-width spillage pan for easy cleaning
- 3/4 in. top gas connection and gas pressure regulator
- Can be range mounted with optional reinforced shelf, wall mounted with optional brackets or counter mounted with optional leg set
Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,099.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
| Height | 17-5/8 in |
| Weight | 180 lbs |
| Gas Connection | 3/4 rear gas connection & pressure regulator in |
Product Details
| Series | VCCB |
| Made in the USA | YES |
| Material | Stainless Steel |
| Description | Gas Salamander Broilers |
| Manufacturers Part Number | 36IRB-N |
| Fuel Type | Natural Gas |
| Number of Burners | 2 |
| Brand | Vulcan |
Warranty
| Warranty | 1 year limited parts & labor |
Compliance & Certifications
| Certifications | NSF, CSA Flame, CSA Star |