Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336750

MPN #: CB12700

Barska CB12700 600 Keys adjustable Key Box 12"W x 31-1/2"D x 25"H, Grey, Aluminum

Product Description
The 600 Position Key Cabinet from Barska features numbered key hooks that make key organization easy and convenient. Inside the cabinet are five rows of numbered hooks and four hinged dividers, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 600 Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 600 Colored Key Tags
  • Mounting Hardware
  • Outer Size (LxWxH): 28.25inch x 8inch x 22inch
PRICE
$669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-3/4 in
Depth8 in
Height22 in
Weight65 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity600
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12700
BrandBarska

Warranty

Warranty1 yr