Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336819

MPN #: CB12960

Barska CB12960 1170 Keys Adjustable Lock Box 28-3/4"W x 10"D x 52-1/4"H, Grey, Aluminum

Product Description
Barska CB12960 1170 Keys Adjustable Lock Box 55"W x 32-1/2"D x 15-1/2"H, Grey, Aluminum

The 1170 Position Key Cabinet from Barska features numbered key hooks that make key organization easy and convenient. Inside the cabinet are fifteen rows of numbered hooks and multiple hinged dividers, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 1170 Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 1170 Colored Key Tags
  • Mounting Hardware
  • Outer Size (LxWxH): 28.75 inch x 10 inch x 52.25 inch
PRICE
$1,739.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-3/4 in
Depth10 in
Height52-1/4 in
Weight166.9 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity1170
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12960
BrandBarska

Warranty

Warranty1 yr