Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2412703

MPN #: CB13602

Barska® 160 Keys With Combination Lock White Tag, 22"W x 3"D x 15"H - Grey

Product Description
The 160 Keys Lock Box with Combination Lock White Tag, Grey by Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet, are four rows of hooks, each of which are easy to access and to keep track of, thanks to the numbered stickers with corresponding numbered white key tags. The 160 Keys Lock Box with Combination Lock White Tag, Grey by Barska has pre-drilled anchor holes and including mounting hardware for quick installation. The safe's exterior is constructed of 0.8mm solid steel and finished with a grey coating. This lock box is ideal for home, office, apartment complex, rental management companies, car lots, body shops, and many more. All Barska cabinets are backed by a One-year limited warranty.

Features
  • All Steel Construction
  • Solid Steel Key Hooks
  • 160 White Key Tags
  • Numbered Stickers
  • Key Index Sheet w/drop-in plastic sleeve
  • Four anchor holes provided to secure your safe to the wall
  • Single key combination lock
  • Solid steel-0.8mm body
  • Durable and attractive grey finish
  • Product Dimensions (DxWxH): 3"W x 22"D x 15"H
  • Includes 2 Keys and Mounting Hardware


PRICE
$265.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth3 in
Height15 in
Weight12.8 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
ColorGray
Door TypeManual
Key Capacity160
Number of Doors1
MaterialSteel
DescriptionBarska 160 Keys With Combination Lock White Tag - Grey
Package Quantity1
Manufacturers Part NumberCB13602
Keyed Lock TypeKeyed
BrandBarska

Warranty

Warranty1 yr