Sealer Sales® CBS Portable Band Sealer, ABS Poly, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Meet the CBS-640 Portable Band Sealer - Compact, Efficient, and built for small workspaces. Designed for businesses that need a powerful sealer without taking up extra space, the CBS-640 is compact, lightweight (just 12 pounds), and packed with user-friendly features. Equipped with a responsive touchscreen control panel (0-200C), this versatile sealer handles polyethylene (LDPE, MDPE, HDPE), polypropylene, and laminated foils with ease. Note - We do not recommend gusseted bags for this model.
The CBS-640 delivers a robust 10mm (1/2") wide seal, placed 38mm (1.5") from the top of each bag, making it ideal for various applications. Plus, adding a splash of personality to any workspace.
Streamlined and easy to maneuver, the CBS-640 is an excellent choice for facilities with limited room, bringing efficiency and style to your packaging line without expanding your footprint. Auto shut off.
The CBS-640 delivers a robust 10mm (1/2") wide seal, placed 38mm (1.5") from the top of each bag, making it ideal for various applications. Plus, adding a splash of personality to any workspace.
Streamlined and easy to maneuver, the CBS-640 is an excellent choice for facilities with limited room, bringing efficiency and style to your packaging line without expanding your footprint. Auto shut off.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 6-1/2 in |
| Height | 6-3/4 in |
| Weight | 12 lbs |
| Seal Length | Unlimited |
| Seal Width | 10 |
| Thickness | 12 mil |
Product Details
| Assembly Required | No |
| Type | Band Sealer |
| Color | Orange |
| Series | CBS Series |
| Heat Type | Direct Heat |
| Sealing Speed | 0 - 275 Inches/Minute |
| Wattage | 428 W |
| Voltage | 110 V |
| Material | ABS Poly |
| Description | Portable Band Sealer |
| Package Quantity | 1 |
| Manufacturers Part Number | CBS-640-ORN |
| Brand | Sealer Sales |
Warranty
| Warranty | 6 |