Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3137027

MPN #: FRM-1010-20mmn

Sealer Sales® Impresse Horizontal Band Sealer w/ Right Feed & Dry Ink Coding, 20mm Seal Width

Product Description
FRM-1010-20mm provides a 20mm seal width, the widest seal available! FRM-1010 is a heavier duty model compared to our CBS and HLM band sealer lines.

Features:
  • Vertical configuration with minimum and maximum bag height when bag filled: Min: 7. 8" / Max: 12. 0"
  • Durable stainless steel
  • Easy to operate - minimal operator training
  • Fast warm-up time
  • Seals any thermoplastic material including PE, PP, and laminates
  • Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
  • Fully adjustable conveyor
  • Motorized rubber conveyor with speed control
  • Knurled pressure rolls with variable pressure adjustment
  • One pair each of cooling and heating blocks
  • Sealing method - constant/direct heat - 15mm seal width
  • Unit feeds right to left
  • Equipped with an emergency stop button
  • Spare Parts Include: PC Board, PTFE sealing belt, wheel belt, tools, and type set.


PRICE
$3,945.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width20 in
Height18 in
Seal LengthContinuous
Seal Width8mm
Thickness20 mil

Product Details

Assembly RequiredYes
Operating Speed0 - 472 Inches/Minute
Heat TypeDirect Heat
PrintDry Ink
For Use WithBags
Sealing Speed0 - 472 Inches/Minute
Wattage750 W
FeedRight to Left
Manufacturers Part NumberFRM-1010-20mmn
BrandSealer Sales
TypeBand Sealer
ColorStainless Steel
Amperage6.81 A
SeriesFRM Series
Voltage110 V
DescriptionHorizontal Band Sealer
Package Quantity1
ImpulseDirect Heat

Warranty

Warranty6 mo