Hubbell CCL24-5035 Center Lens 2x4 Troffer, 44W, 5000L, 3500K, 0-10V Dim, DLC
Write a Review
|
Questions & Answers (0)
Product Description
Fully assembled for quick installation, Frosted acrylic lens, Wide range of applications, Recessed Mount, IC Rated
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 4 in |
| Weight | 16 lbs |
Product Details
| Type | Indoor LED Recess Troffer |
| Lamp Included | Yes |
| Average Life | 54000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 80 |
| Wattage | 44 W |
| Lamp Code | LED |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Metal |
| Description | CCL24-5035 Center Lens 2x4 Troffer, 44W, 5000L, 3500K, 0-10V Dim, DLC |
| Package Quantity | 1 |
| Manufacturers Part Number | CCL24-5035 |
| Fixture Type | Center Basket |
| Lumens | 5000 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |