Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3220565

MPN #: CLP14-2X2-TF-40S1-SC1-P

Commercial LED Troffer 2600/3900/5200 LM, 3500K/4000K/5000K, 24"L x 24"W, White, Pack of 2 - Pkg Qty 2

Product Description
These Commercial LED 2x2 ultralight aluminum backlit troffers are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. These LED troffers are DLC 5.1 listed to allow you to take advantage of rebates. Instant on to selectable color (3500k-4000k-5000k) and brightness (2600lm/3900lm/5200lm). These LED troffers feature a shatter-resistant lens and are sold in 2-packs.

Features:
  • Adjustable Wattage (20/30/40W)
  • Bullet 2Adjustable CCT (3500/4000/5000K)
  • White Finish Frame
  • Polycarbonate Lens
  • 0-10V Dimming
  • CRI > 80, PF > 0.9
  • 120 - 277 Voltage Rating
  • High Luminous Efficiency
  • Flicker-free Lighting
  • DLC Premium Listed
  • ETL Certified
  • 50,000 Hour Lifetime Rating
  • Operational Temperature Range-4°F to 113°F (-20°C to 45°C)
  • 5-Year Warranty


PRICE
$149.90  Sold in packages of 2 / $74.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height24 in
Weight18 lbs

Product Details

TypeLED Troffer Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3500/4000/5000 K
ColorWhite
CRI>80
Mounting LocationRecessed
Wattage20/30/40 W
Voltage120/277 V
DimmableYes
MaterialAluminum
Package Quantity2
Manufacturers Part NumberCLP14-2X2-TF-40S1-SC1-P
Fixture TypeTroffer
Lumens2600/3900/5200
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, DLC Premium, TAA