Hoffman CCS2FCLG, Flange Coupling, Pendant Arm, Fits 45X60Mm, Alum/Ltgray
Write a Review
|
Questions & Answers (0)
Product Description
Coupling can rotate 300 degrees. Maintenance-free bearing is steel and polyamide. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Installation hardware, mounting fasteners and gasket included.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 |
Product Details
| Material | Aluminum |
| Description | Flange Coupling |
| Color | Gray |
| Manufacturers Part Number | CCS2FCLG |
| Fits | 45x60mm |
| Brand | Hoffman |