Verbatim® CD-R Discs, 94554, 52X, 700MB/80Min, Branded, Spindle, 100/Pk, Silver
Write a Review
|
Questions & Answers (0)
Product Description
High-grade, branded CD-Rs deliver reliable recording even at high drive speeds (52X), completing a full 700MB/80 minute recording in less than 2 minutes using a 52X CD drive. Combining this level of performance and excellent reliability, CD-Rs are the ideal storage medium for recording and sharing any combination of digital images, music, desktop files and more. Each provides high-quality, high-performance recording you can rely on to meet your needs.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 700 MB |
| Style | CD-R |
| Type | Recordable Media |
| Package Quantity | 100 Pack |
| Description | CD Recordable Media |
| Manufacturers Part Number | 94554 |
| Max Writing Speed | 52x |
| Media Format | CD-R |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime |