Verbatim® 96318 Premium SDHC Memory Card, UHS-I Class 10, 8 GB, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Photography enthusiasts looking for quality performance at a great value will find it with Verbatim's Premium SDHC Memory Cards. Shoot events in full 1080p HD video or burst photography using your point-and-shoot or mid-range camera. The UHS-I interface with U1 speed rating ensures you'll never miss a moment of the school play, weekend soccer match or school basketball game. Read speeds up to 30MB/s let you download and upload files to your computer faster, so you can get back to life's more important tasks. Make sure your sentimental moments don't easily disappear - these cards are water resistant, shock proof and temperature proof. Backed by a Limited Lifetime Warranty, Verbatim creates technology you can trust.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 8 GB |
| Type | Memory Cards |
| Reading Speed | 30 MB/s |
| Package Quantity | 1 |
| Description | Premium Class 10 SDHC Memory Card |
| Form Factor | SDHC |
| Color | Blue |
| Manufacturers Part Number | 96318 |
| Host Interface | UHS-I |
| Brand | Verbatim |
Warranty
| Warranty | Lifetime Limited |