Not Intended For Medical Use
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This CDN INTP626 Infrared/Thermocouple Probe Thermometer employs innovative infrared technology for perfect for non-contact surface temperature and a traditional fold-out probe for internal temperature measurement. Simply point the sensor lens toward your target and press Scan to get a quick reading of surface temperatures. Three modes for different measurement options. Minimum mode displays the lowest temperature among multiple targets. Maximum mode displays the highest temperature among multiple targets. While Lock mode continuously displays the temperature for up to 60 minutes. Made of waterproof and shatterproof, food-safe ABS plastic, the thermometer features rapid response, data-hold, one-button operation, battery status indication, and auto-power-off. Temperature range is -67 to +428°F/-55 to +220°C . Black Finish. NSF Certified
Product Details
- Description Infrared/Thermocouple Probe Thermometer
- Package Quantity 1
- Brand CDN
- Warranty 1 yr
- Material Stainless Steel - ABS Plastic
- Max Temperature 428 °C
- Manufacturers Part Number INTP626X
- Accuracy (+/-) 2/1°C accuracy °F
- Features Waterproof
- Recalibratable No
- Color Family Black
- Min Temperature -67 °C
Weights & Dimensions
- Width 1-1/2 in
- Length 7/8 in
- Height 7-1/2 in
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® 8" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6
Item #: B208298
Not Yet Rated
$179.70

CDN Infrared/Thermocouple Probe Thermometer
$161.95
- Product Information
- Customer Review
- Product Q&A
- Accessories