Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dustless Technologies

Model # :WBB3251330

MPN #: H0944

Dustless® Technologies 1-1/2" Slurry Squeegee Kit w/Swivel Cuff

Product Description
1-1/2" Slurry Squeegee Kit. Includes: 1.5 In. squeegee floor tool with 55 In. long S-wand and 1-1/2 In. swivel cuff. Cleans liquid and slurry from floor: Durable rubber squeegee blade stands up to jobsite mess.

PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55
Width11 in
Height4-1/2 in
Weight3 lbs

Product Details

TypeSlurry Wand with Squeegee
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberH0944
For Use WithDustless Slurry Vacs (H0901, H0904, H0908), Vac (H0901, H0904)
BrandDustless Technologies