The Campbell Hausfeld CE1000 compressor can power of variety of air tools for the serious DIY'Er, professional, or contractor. This product will provide up to 5,000 hours of life. With a dual-voltage motor that can operate on either 120V or 240V current, this versatile air compressor can work in more locations. The large semi-pneumatic wheels make this unit easy to move from one job to the next. Designed for quiet operation, the heavy-duty, cast-iron, two-cylinder pump is oil lubricated for a long life and delivers 4.1 SCFM at 90 PSI.
Campbell Hausfeld® 1.75HP 2-Stage 30 Gallon Vertical Portable Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,129.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18.5 in |
| Height | 48.5 in |
| Weight | 178 lbs |
| Tank Size | 30 gal |
Product Details
| Type | Portable |
| CFM | 3.9 CFM |
| Horsepower | 1.7 HP |
| Color | Black |
| Amperage | 15/7.5 A |
| Max PSI | 175 psi |
| Voltage | 120-240 V |
| Usage | Home, Workshop, Worksite |
| Description | 2 Stage Air Compressor |
| Manufacturers Part Number | CE1000 |
| Fuel Type | Electric |
| PSI | Max PSI: 175 psi |
| Pump Type | Two Stage |
| Engine Type | Induction |
| Brand | Campbell Hausfeld |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| Certifications | ASME, UL , CSA |