Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB795753

Global Industrial™ 24" Oscillating Industrial Ceiling Mount Fan, 3 Speed, 7,525 CFM, 1/4 HP

Product Description
✓ 3-speed totally enclosed non-ventilated (TENV) 3/10 HP motor
✓ Black powder coated zinc plated grille- uv resistant
✓ Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware

Add the Global Industrial™ 24" Outdoor Rated Oscillating Ceiling Mount Fan to your warehouse facility to receive convenient cooling from above at 2 different speeds. Totally Enclosed Non-Ventilated (TENV) 3/10 HP motor, moisture rated IP24, powering three precision balanced Aluminum fan blades. This oscillating fan uses a 70° oscillating sweep, and allows fixed head positioning. Black Powder Coated Zinc Plated Grille- UV Resistant. ETL and cETL Listed and conforms to UL507 Standard. Ceiling Mount suspends from ceiling. Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware. Wall fan includes a 9.8' GFCI Type Plug. 1-Year Limited Warranty.

PRICE
$309.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth13 in
Weight41 lbs
Cord Length12 ft
Fan Diameter24 in

Product Details

Assembly RequiredYes
Number of Speeds3
Number of Blades3
For Use WithSpot & People Cooling
CFM Low4050 CFM
Motor TypeOpen Air Over
Mounting LocationCeiling
Wattage150 W
MaterialSteel
Blade TypeSteel
Manufacturers Part Number795753
Indoor/OutdoorIndoor
Sound Level65
BrandGlobal Industrial
TypeIndustrial Fan
CFM4050/6060/7525 CFM
Horsepower1/4 HP
CFM Medium6060 CFM
ColorGray
Amperage1.45 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
CFM High7525 CFM
Oscillating/Non OscillatingOscillating
Power Cord TypeSJT 3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL & cETL Listed, OSHA, UL507