Cejn® Compressed Air Series 208 Silencer Threaded Tip - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Series 208 Silencer Tip fits directly onto the threads of the Series 208 blowgun body For use when space is limited
PRICE
$38.20 Sold in packages of 10 / $3.82 ea
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Silencer Tip |
| Series | 208 |
| For Use With | Compressed Air, Non-Explosive Fluids |
| Max PSI | 232 psi |
| Temperature Range | -4 to +140 °F |
| Seal Material | NBR |
| Material | Plastic |
| Min Burst Pressure | 928 psi |
| Description | Compressed Air Silencer |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | 11-208-9965 |
| PSI | 232 psi |
| Brand | Cejn |