Cejn® Spiral Non-Braided Blue PUR Hose 5/16" ID 20' OAL
Write a Review
|
Questions & Answers (0)
Product Description
Cejn® Spiral Hose, is an excellent choice for applications that call for Hose, to have excellent recoil ability and crimp resistance It offers high tensile and tear strength and resistance to impacts The Hose, is abrasion resistant and is suitable for applications in a wide temperature range *Light and flexible *Excellent resistance to oils, solvents, and other non aqueous solutions *Long service life with outstanding aging qualities
PRICE
$41.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Hose Inside Diameter | 5/16 in |
Product Details
| Material | Ester-Based Polyurethane |
| Description | Spiral Non-Braided PUR Hose |
| Color | Blue |
| Manufacturers Part Number | 19-958-6260 |
| PSI | 145 psi |
| Brand | Cejn |