Model # :WBB3085144
MPN #: 19-958-9706
Cejn® Series 320 Compressed Air Hose Kit, 157-12/25"L - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The pre-assembled hose kit comes with spiral or straight hose. It also has Series 320 eSafe couplings and nipples. The hose kit offers a maximum working pressure of 145 PSI. The spiral design makes it easy to store after use.
PRICE
$194.85 Sold in packages of 3 / $64.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Weight | 3 lbs |