Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB1888042

MPN #: 19158-20ASC

Salsbury 5-Tier 20 Door Welded Phone Locker w/ Combo Locks, 30-1/2"Wx9-1/4"Dx31"H, Gray, Assembled

Product Description
19100 Series Cell Phone Lockers - Surface Mounted.

Features

  • Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
  • Made entirely of heavy duty aluminum
  • One compartment is required for a panel lock (included) and cannot be used for cell phone storage
  • Front access panel swings on a continuous hinge
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6-1/2" W x 5-1/4" H)
  • Available in 5" and 8" deep compartments
  • Mount directly to a wall and are secured with mounting hardware (not included)
  • Each cell phone locker door includes a 2" W x 5/8" H clear plastic cardholder (card included) to identify the compartment
  • Cell phone lockers are available with master keyed locks or resettable combination locks
  • Master keyed locks include 3 keys and allow access to all compartments with a master control key
  • Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
  • A master control key is available for resettable combination locks that will override the combination and open the locks
  • Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely


PROMOTIONAL PRICE
$1,712.75

was $2015.00
Save $302.25 (15%)
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth9-1/4 in
Height31 in
Compartment Width6-1/2 in
Compartment Depth8 in
Compartment Height5-1/4 in
Weight65 lbs
Door Width6-1/2 in
Door Height5-1/4 in

Product Details

Lock TypeCombination Keypad
ColorGray
Series19100
Configuration4 Wide
StyleWall Mount-Surface Mounted-5 Door High Unit
MaterialAluminum
Construction TypeAll-Welded
Number of Compartments19
Manufacturers Part Number19158-20ASC
Device CompatibilityCell Phone
BrandSalsbury

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsISO 9001: 2008