Model # :WBB260351
MPN #: PMPCS1A
Small Pink Cellulose Sponge, Pink, 48 Sponges
|
Questions & Answers (0)
Product Description
Stays fresh longer. Resists sponge odors, staining and crumbling caused by bacteria. Lasts through hundreds of uses. 3-3/5"w x 6-1/2"d x 9/10"d. 2 sponges per pack. Sold 24 packs (48 sponges) per case.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 3-5/8 in |
| Thickness | 7/8 in |
Product Details
| Type | Sponge |
| Material | Cellulose |
| Package Quantity | 48 |
| Color | Pink |