The Scotch-Brite® Non-Scratch Scrub Sponge means no worries and no scratches. It wipes away messes from non-stick cookware, countertops or any other surface with a finish you don't want to scratch. And, its wavy shape is comfortable to hold.
3M Scotch-Brite™ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D
|
Questions & Answers (0)
Product Description
PRICE
$6.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4-2/5 in |
| Thickness | 1 in |
Product Details
| Type | Scrubbing Sponge |
| Size Type | 3 Sponges/Pack |
| Material | Cellulose/Laminate |
| Package Quantity | 3 |
| Color | Blue |
| Manufacturers Part Number | MP38D |
| Brand | 3M |