Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181581

MPN #: UNGSP010EA

Unger® Fixi-Clamp Cleaning Sponge, 8-1/2"W x 4"D x 2-3/4"H, Yellow

Product Description
Use for general cleaning. Attacks hard-to-reach dirt when attached to the Unger Fixi-Clamp (sold separately).

Features:
  • Clean high access areas when attached to the Fixi-Clamp
  • Absorbent open cellulose


PRICE
$5.30

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth2-3/4 in
Height4 in
Weight0.1 lbs
Size8-1/2 x 4 x 2-3/4

Product Details

TypeCleaning Sponge
MaterialCellulose
Package Quantity1
ColorYellow
Manufacturers Part NumberUNGSP010EA
For Use WithUnger Fixi-Clamp FIXI0
BrandUnger