Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Lighting - Columbia

Model # :WBB2216913

MPN #: LXEM8-40ML-RFA-EDU

Hubbell LXEM8-40ML-RFA-EDU 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC

Product Description
Hubbell LXEM8-40ML-RFA-EDU 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC

Long life 60,000 hour LEDs at L80 for reduced lumen maintenance, Fiberglass housing with F1 weatherability rating standard, Smooth housing for easy cleaning, Impact modified acrylic lens equivalent to 100% DR, Removable gear tray electrical access for modular replace ability, Includes surface mounting brackets, QR Code traceability

PRICE
$435.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Width6.78 in
Height4.38 in
Weight30 lbs

Product Details

TypeIndoorOutdoor LED Vaportight
Lamp IncludedYes
Average Life60000 hr
Color Temperature4000 K
ColorWhite
CRI80
Wattage94 W
Voltage120/277 V
DimmableYes
DescriptionLXEM8-40ML-RFA-EDU 8' LED Encl & Gasketed, 94W, 10000L, 4000K,0-10V Dim, DLC
Package Quantity1
Manufacturers Part NumberLXEM8-40ML-RFA-EDU
Lumens10000
BrandHubbell Lighting - Columbia

Warranty

Warranty5 yr