Encore Packaging Center Pull Kraft Paper Dispenser, Roller System For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
The EP-5957-RS is a roller stand mounted paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and is mounted a roller system to dispense anywhere. The sturdy bottom and lockable casters create a safe mounting experience for the user.
PRICE
$255.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 |
| Width | 15-1/4 in |
| Height | 29-11/16 in |
| Max Material Width | 15 in |
Product Details
| Assembly Required | Yes |
| Type | Center Pull Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Center Pull Kraft Paper Dispenser Roller System |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5957-RS |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |