Features:
- 12" horizontal kraft paper dispenser
- Solid steel construction
- Industrial model
- Easy dispensing of paper
- Item comes unassembled
Weights & Dimensions
| Length | 12 in |
| Width | 11-1/4 in |
| Height | 4-1/2 in |
| Max Material Width | 12 in |
| Roll Diameter | Up to 9 in |
Product Details
| Assembly Required | Yes |
| Type | Tabletop Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall or Table Top |
| Applicable Materials | Kraft Paper, Film, Foil |
| Material | Steel |
| Description | Kraft Paper Dispenser |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | EP-5920-12 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |