Boardwalk® Center-Pull Hand Towels are an economical and reliable choice for high-traffic restrooms. Durable and absorbent material for hand drying in commercial washrooms with frequent hand washing. Easy to grab and compatible with dispensers, which are sold separately. Great for use in public and private spaces such as offices, industrial settings, schools, day cares, hospitals, restaurants, public restrooms, and retail spaces.
Model # :WB237493
MPN #: BWK 6400
2-Ply Center-Pull Perforated Hand Towels 8" x 10", White 600 Ft./Roll, 6/Case - BWK6400
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Width | 8 in |
| Sheet Width | 8 in |
| Sheet Length | 10 in |
Product Details
| Style | 2 Ply |
| Size Type | 600 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | BWK 6400 |