United Scientific Centrifuge Tube Box For 15ml Tubes, PP, 36 Places, Blue, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Rugged & autoclavable centrifuge tube boxes can be used at temperatures of -90°C to 121°C. Rocks hold 36 each 15ml tubes, and feature a clear lid for easy identification of contents. Dimensions 5 3/4" x 5 3/4" x 5" (145 x 145 x 130mm).
PRICE
$46.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Centrifuge Tube Box |
| Capacity | 15ml Tubes L |
| Closure Type | Lid Cap |
| Material | Polypropylene |
| Package Quantity | 4.0 |
| Color | Blue |
| Manufacturers Part Number | 63351 |
| Brand | United Scientific |