Model # :WBM1342024
MPN #: 30222-BK
Conntek 30222-BK, 15 to 30-Amp Locking Adapter with NEMA 5-15P to L5-30R, Black
Write a Review
|
Questions & Answers (0)
Product Description
Conntek 30222-BK 15 to 30-Amp Generator Locking Plug Adapter, BlackMarine Shore Power UNO Locking Adapter, 15A to 30A 125V, NEMA 5-15P to NEMA L5-30R.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 30222-BK |
| Package Quantity | 1 |
| Description | Marine Shore Power UNO Locking Adapter |
| Color | Black |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | 5-15P to L5-30R |