Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166574

MPN #: 67221

Jackson Safety® H20 Reusable Earplugs, Corded, NRR 26 dB (Pack of 100 Pairs)

Product Description
Noise Reducing Reusable Corded Ear Plugs, 26dB NRR, Flanged Shape, Orange.

Features:
  • One size fits all
  • Ridged for a better grip with insertion and removal
  • Soft TPE flange for comfortable fit and seal
  • ANSI S3.19-1074


PRICE
$58.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)26
SeriesH20
Earplug Cord MaterialPVC
Cord Band Color FamilyGray
Ear Plug ShapeFlanged
DescriptionCorded Reusable Earplugs
Package Quantity100 Pair
Ear Plug Color FamilyOrange
Manufacturers Part Number67221
Corded/BandedCorded
Ear Plug MaterialThermoplastic Elastomer
Disposable/ReusableReusable
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI S3.19-1974, CSA Class AL"