Features:
- CRI 90
- ALTO II Technology is TCLP compliant with only 1.7mg of mercury
- Rated Avg. Life 30,000 hours on Instant Start ballast
- 95% lumen maintenance and reduced lamp-end blackening
- 4100K Cool White
Weights & Dimensions
| Length | 47-13/16 in |
| Width | 1-1/8 in |
| Height | 1-1/8 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1-1/8 in |
Product Details
| Average Life | 30000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 90 |
| Wattage | 32 W |
| Lamp Code | F32T8/941/ALTO |
| Voltage | 137 V |
| Package Quantity | 30 |
| Manufacturers Part Number | 479626 |
| Lumens | 2600 |
| Shape | T8 Tube |
| Brand | Philips |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| ANSI Base | G13 |